Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form X, Spst-No, Momentary, 24Vdc (Coil), 400A (Contact), 1800Vdc (Contact),
Mfr # 2-1618002-3
Zoro # G205865944
product price: $1,700.99
/ea
Free Shipping & Returns
$1,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO
- Electrical Connection - Power Relay Stud Terminals
- Features External Economizer
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1618002-3
- Zoro # G205865944
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | High Voltage Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO |
Electrical Connection - Power Relay | Stud Terminals |
Features | External Economizer |
Mounting Type | Panel |
Contact Rating | 400 A |
Coil Resistance | 12 Ω |
Description
Power/Signal Relay, 1 Form X, Spst-No, Momentary, 24Vdc (Coil), 400A (Contact), 1800Vdc (Contact), Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- KABLE KONTROL L Type Wall Support Bracket - 6" Wide (KK-LHNG-6-EZ)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- Te Connectivity Electrical Relays