Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form X, Spst-No-Dm, 40A (Contact), Ac Input, Panel Mount
Mfr # 1-1611001-0
Zoro # G305865929
product price: $54.59
/ea
Sold in multiples of 150 for $8,188.50
$8,188.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 1 Form X, SPST-NO-DM with Shunt
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Quick Connect, Box Lug
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1611001-0
- Zoro # G305865929
- Country of Origin Mexico
- Category Power Relays
Details
Item - Relay | Contactor |
Coil Volts | 120V AC |
Contact Form - Relay | 1 Form X, SPST-NO-DM with Shunt |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Quick Connect, Box Lug |
Number of Poles | 1 |
Features | Definite Purpose Contactor |
Standards | CSA Certified, SEMKO Certified, UL Recognized |
Switching Voltage | 600 VAC |
Mounting Type | Panel |
Coil Resistance | 444 Ω |
Contact Rating | 40 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526513)
- CONNTEK Conntek, 14303, 36-Ft 50-Amp RV Camp Power Cord with NEMA 14-50P Male Plug To Bare Wire (14303)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (725AXXSC3ML-12D)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- Te Connectivity Power Relays