Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form X, Spst-No, 36Vdc (Coil), 500A (Contact), 900Vdc (Contact), Panel Mount
Mfr # 1-1618002-5
Zoro # G705866069
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 9 to 36V DC
- Contact Form - Relay 1 Form X, SPST-NO
- Contact Material Copper (Cu)
- Electrical Connection - Power Relay Stud Terminals
- Switching Voltage 900V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1618002-5
- Zoro # G705866069
- Country of Origin Mexico
- Category Power Relays
Details
Item - Relay | High Voltage Relay |
Coil Volts | 9 to 36V DC |
Contact Form - Relay | 1 Form X, SPST-NO |
Contact Material | Copper (Cu) |
Electrical Connection - Power Relay | Stud Terminals |
Switching Voltage | 900V |
Mounting Type | Bottom |
Contact Rating | 500 A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA1)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 100 ft (16Y249)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (ATQR2-1/4)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- OMRON Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (G7L-1A-TJ-CB-DC12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- Te Connectivity Power Relays