Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form X, 12Vdc (Coil), 800Mw (Coil), 500Vdc (Contact), Panel Mount
Mfr # 5-1904144-3
Zoro # G405866239
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12/450V DC
- Contact Form - Relay 1 form X (NO, DM)
- Power Consumption - Relay 800 mW
- Contact Material Ag Alloy
- Body Height - Relay 1.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1904144-3
- Zoro # G405866239
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Height - Relay | 1.35 in |
Body Depth - Relay | 2.70 in |
Body Width - Relay | 3.17 in |
Details
Item - Relay | EVC 175 Main Contactor |
Coil Volts | 12/450V DC |
Contact Form - Relay | 1 form X (NO, DM) |
Power Consumption - Relay | 800 mW |
Contact Material | Ag Alloy |
Protection Category | RTI |
Switching Voltage | 500 VDC |
Mounting Type | Screw |
Coil Type | Monostable, DC |
Terminal Type | Plug (Coil), Screw Terminals |
Contact Limiting Breaking Current | 1500 A |
Dielectric Voltage | 2800 Vrms Coil and Contact; 2800 Vrms Open Contacts |
Coil Resistance | 5 Ω |
Operating Temp. Range | -40 to 85°C°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Connector, 10-50R, 50A, 125/250V (C1050DF)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- HONEYWELL Limit Switch Acuator Rod (LSZ4009)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 17.50A, 600V AC, Non-Indicating (LPJ-17-1/2SP)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- Te Connectivity Electrical Relays