Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form X, 12Vdc (Coil), 480Mw (Coil), 500Vdc (Contact), Panel Mount
Mfr # 8-1904133-1
Zoro # G105866720
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12/450V DC
- Contact Form - Relay 1 form X (NO, DM)
- Power Consumption - Relay 480 mW
- Contact Material Ag Alloy
- Body Depth - Relay 2.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1904133-1
- Zoro # G105866720
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Depth - Relay | 2.73 in |
Body Height - Relay | 1.39 in |
Body Width - Relay | 3.23 in |
Details
Item - Relay | EVC 175 Main Contactor |
Coil Volts | 12/450V DC |
Contact Form - Relay | 1 form X (NO, DM) |
Power Consumption - Relay | 480 mW |
Contact Material | Ag Alloy |
Features | Coil Suppress: Internal Coil Switch |
Coil Type | Monostable, DC |
Contact Limiting Breaking Current | 1500 A |
Mounting Type | Screw |
Operating Temp. Range | -40 to 85°C |
Terminal Type | Screw Terminals, Plug (Coil) |
Switching Voltage | 500 VDC |
Dielectric Voltage | 2800 Vrms Coil and Contact; 2800 Vrms Open Contacts |
Protection Category | RTI |
Coil Resistance | 3 to 33 Ω |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100804CH)
- ACOUSTIC 2-Gang Extension Ring, Grey (AC154005)
- EATON BUSSMANN Nonfuse Actuator, 600V AC Volt Rating, Melamine (KAZ)
- AC WORKS NEMA SS2-50R 50A 125/250V 4-Prong Locking Female Connector Assembly (AS-SS250R)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- Te Connectivity Power Relays