Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, Spdt, Momentary, 760Mw (Coil), 12A (Contact), Ac Input, Ac Output,
Mfr # 1-1393239-7
Zoro # G205866200
product price: $6.65
/ea
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 0.76VA
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393239-7
- Zoro # G205866200
- Country of Origin Austria
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Width - Relay | 1/2 in |
Body Height - Relay | 0.618 in |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 760Mw (Coil), 12A (Contact), Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 12A, Rsb + Options, 24V DC Coil Volts, 1 C/O (RSB1A120BD)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E5)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- OMRON Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO (G7J-4A-T-W1-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- Te Connectivity Power Relays