Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, Spdt, Momentary, 26.5Vdc (Coil), 25A (Contact), 10Vdc (Contact),
Mfr # 3-1618240-2
Zoro # G405865942
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO, 1 Form C, SPDT, 1 C/O, 1 Form B, SPST-NC, 1 N/C
- Electrical Connection - Power Relay Turret Terminals
- Contact Rating 25 A
- Contact Voltage Rating 10 kVDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1618240-2
- Zoro # G405865942
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | High Voltage Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO, 1 Form C, SPDT, 1 C/O, 1 Form B, SPST-NC, 1 N/C |
Electrical Connection - Power Relay | Turret Terminals |
Contact Rating | 25 A |
Contact Voltage Rating | 10 kVDC |
Coil Resistance | 290 Ω |
Mounting Type | Flanged |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 26.5Vdc (Coil), 25A (Contact), 10Vdc (Contact), Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-DN)
- STA-KON 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (RB14-6F)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- OMRON Enclosed Power Relay, 4 Pin, 12VDC, SPST-NO (G7L-1A-TJ-CB-DC12)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (9AS7D24)
- Te Connectivity Electrical Relays