Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # 9-1393104-9
Zoro # G105865877
product price: $56.95
/ea
Sold in multiples of 2 for $113.90
$113.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 2.02VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1393104-9
- Zoro # G105865877
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 2.02VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 1 |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Operating Temp. Range | -45 to 55°C |
Contact Limiting Short-Time Current | 10A |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 10A |
Terminal Type | Plug-In |
Contact Limiting Continuous Current | 10A |
Coil Type | Monostable, AC |
Protection Category | RTI |
Contact Rating | 0.416666666666667A |
Mounting Type | Socket |
Contact Voltage Rating | 240 VAC |
Contact Limiting Breaking Current | 10A |
Coil Resistance | 85 Ω |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Yellow (ZB5AK1253)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMT9)
- EATON Thermal Unit, 1.36 to 1.51A (MSH1-7A)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM20)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- Te Connectivity Power Relays