Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.067A (Coil), 24Vdc (Coil), 1340Mw (Coil), 30A
Mfr # 3-1393292-8
Zoro # G805865924
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 1340 mW
- Contact Material Ag Alloy
- Body Depth - Relay 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1393292-8
- Zoro # G805865924
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Depth - Relay | 0.906 in |
Body Height - Relay | 1 in |
Body Width - Relay | 0.61 in |
Details
Item - Relay | Micro Relay A/VFMA |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 1340 mW |
Contact Material | Ag Alloy |
Mounting Type | Plug-In |
Contact Limiting Breaking Current | 20 A |
Dielectric Voltage | 500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Operating Temp. Range | 105 to 125°C |
Coil Type | Monostable, DC |
Terminal Type | Plug-In, Quick Connect |
Coil Resistance | 430 Ω |
Contact Limiting Continuous Current | 30 A |
Switching Current | 1000mA @ 5VDC |
Contact Rating | 20 A |
Contact Limiting Short-Time Current | 150 A |
Protection Category | RTI |
Contact Limiting Making Current | 120 A |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.067A (Coil), 24Vdc (Coil), 1340Mw (Coil), 30A (Contact), 24Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- LINCOLN LUBRICATION Heavy Duty Extension Cord Reel, 13Amp (LIN91030)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5X847)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- Te Connectivity Power Relays