Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.033A (Coil), 12Vdc (Coil), 400Mw (Coil), 5A
Mfr # 9-1440003-3
Zoro # G005866370
product price: $3.15
/ea
Sold in multiples of 500 for $1,575.00
$1,575.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 400 mW
- Contact Material AgSnO
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1440003-3
- Zoro # G005866370
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 0.787 in |
Body Height - Relay | 0.598 in |
Body Width - Relay | 0.394 in |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.033A (Coil), 12Vdc (Coil), 400Mw (Coil), 5A (Contact), 30Vdc (Contact), Dc Input, Random, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 19.70 to 29.1A (B36.0)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- AC WORKS 1.5FT L14-30P 4-Prong 30A Locking Plug to L5-30R 30A 125V 3-Prong Connector (L1430L530-018)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/2, 5ADC (85162)
- Te Connectivity Electrical Relays