Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 10A
Mfr # 1393105-2
Zoro # G205865821
product price: $69.45
/ea
Sold in multiples of 2 for $138.90
$138.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393105-2
- Zoro # G205865821
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 1 |
Coil Type | Monostable, DC |
Contact Rating | 0.416666666666667A |
Contact Limiting Short-Time Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 10000 Ω |
Switching Current | 300mA @ 12V |
Contact Limiting Breaking Current | 10A |
Protection Category | RTI |
Contact Voltage Rating | 240 VAC |
Terminal Type | Plug-In |
Contact Limiting Continuous Current | 10A |
Mounting Type | Socket |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Making Current | 10A |
Description
Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Fork Terminal 1/4" Stud PK100 (RA18-14F)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 20A, 250V AC, Non-Indicating, 5 PK (GAB20)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 10A, 1CO, with LED, lockable test but to n, 12V DC (RXG12JD)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- Te Connectivity Electrical Relays