Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, Spdt, 26.5Vdc (Coil), 25A (Contact), 3.5Vdc (Contact), Panel Mount
Mfr # 6618274-1
Zoro # G705866137
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 1 Form C, SPDT
- Electrical Connection - Power Relay Turret Terminals
- Mounting Type Non-Flanged
- Contact Voltage Rating 3.5 kVDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6618274-1
- Zoro # G705866137
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | High Voltage Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 1 Form C, SPDT |
Electrical Connection - Power Relay | Turret Terminals |
Mounting Type | Non-Flanged |
Contact Voltage Rating | 3.5 kVDC |
Contact Rating | 25 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- TELEMECANIQUE SENSORS Self Teach Button, F/ Ultrasonic Sensor (XXZPB100)
- KEYENCE STRAIGHT MOUNTING BRACKET SENSOR PARTS AND ACCESSORY (GL-RB11)
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 20A 120/277V AC, Back and Side Wired, Black (DS120BK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 2 (3TX7130-0DC13)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- Te Connectivity Power Relays