Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, 6Pdt, Momentary, 0.025A (Coil), 150Vdc (Coil), 1000Mw (Coil), 2A
Mfr # 4-1393813-4
Zoro # G505865835
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 140 mW
- Contact Material Ruthenium
- Electrical Connection - Power Relay Solder Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1393813-4
- Zoro # G505865835
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Depth - Relay | 1.378 in |
Body Height - Relay | 1.181 in |
Body Width - Relay | 0.748 in |
Description
Power/Signal Relay, 1 Form C, 6Pdt, Momentary, 0.025A (Coil), 150Vdc (Coil), 1000Mw (Coil), 2A (Contact), 150Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCOR Tinned Copper Wire, Bright, Silver, 26 AWG, 0.0159" Diameter, 1260FT (G26)
- HUBBELL WIRING DEVICE-KELLEMS 1G Cast Alum Weatherproof Dev.Plt (HBL9425)
- ZORO SELECT 15A Midget Locking Plug 2P 3W 125VAC ML-2P BK/WT (7594NP)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- Te Connectivity Electrical Relays