Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, 4Pdt, Momentary, 0.065A (Coil), 150Vdc (Coil), 288Mw (Coil), 2A
Mfr # 4-1393808-3
Zoro # G105866201
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V AC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 288 mW
- Contact Material AgNi
- Electrical Connection - Power Relay Plug-In/Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393808-3
- Zoro # G105866201
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.181 in |
Body Height - Relay | 1.181 in |
Body Width - Relay | 0.748 in |
Description
Power/Signal Relay, 1 Form C, 4Pdt, Momentary, 0.065A (Coil), 150Vdc (Coil), 288Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SEO1V06)
- TELEMECANIQUE SENSORS Proximity Sensor Sz C Dc Pnp Xs8 (XS8C1A1PAL2)
- BLUE SEA SYSTEMS Blue Sea 5136 400A ANL Fuse (5136)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x12, White, St (A20P12)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- Te Connectivity Power Relays