Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, 48Vdc (Coil), 900Mw (Coil), 20A (Contact), Panel Mount
Mfr # 1558675-8
Zoro # G105866287
product price: $3.85
/ea
Sold in multiples of 30 for $115.50
$115.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgSnO
- Electrical Connection - Power Relay Printed Circuit Terminals, 0.25 x .032 Quick Connect Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1558675-8
- Zoro # G105866287
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Width - Relay | 0.984 in |
Body Height - Relay | 27 mm |
Dimensions | 1.260 x 0.984 x 1.063 in |
Body Depth - Relay | 32 mm |
Details
Item - Relay | Standard Power Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgSnO |
Electrical Connection - Power Relay | Printed Circuit Terminals, 0.25 x .032 Quick Connect Terminals |
Features | UL Coil Insulation Class F |
Number of Poles | 1 |
Mounting Type | Printed Circuit Board |
Switching Current | 1A @ 12V |
Contact Rating | 20 A |
Coil Type | Monostable, DC |
Protection Category | RTIII |
Switching Voltage | 480 VAC |
Operating Temp. Range | -40 to 105°C |
Dielectric Voltage | 2500 Vrms Coil and Contact; 4000 Vrms Open Contacts |
Coil Resistance | 2560 Ω |
Contact Voltage Rating | 250 VAC |
Terminal Type | PCB-THT, Quick Connect |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8In x 100ft, White (SZ01-30-00)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, GFCI Receptacle/Toggle Switch, Raised (11436)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 1.8 sec. (24EN67)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- Te Connectivity Electrical Relays