Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, 25Mw (Coil), 3A (Contact), Dc Input, Panel Mount
Mfr # 5-1393769-4
Zoro # G805866129
product price: $74.15
/ea
Sold in multiples of 350 for $25,952.50
$25,952.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 25 mW
- Contact Material Ag
- Body Height - Relay 1.189 in
- Body Width - Relay 0.736 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1393769-4
- Zoro # G805866129
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Body Depth - Relay | 0.949 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 25 mW |
Contact Material | Ag |
Number of Poles | 1 |
Features | Sensitive Version |
Mounting Type | Socket |
Operating Temp. Range | -55 to 75°C |
Terminal Type | Solder, Plug-In |
Contact Rating | 0.125A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 500 Vrms Open Contacts |
Contact Voltage Rating | 120 VAC |
Protection Category | RTI |
Coil Resistance | 10000 Ω |
Coil Type | Monostable, DC |
Switching Current | 100mA @ 12V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 (FP301-3/4-48"-BLACK-50 PCS)
- TYPE BR Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125RP)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- Te Connectivity Power Relays