Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form C, 12Vdc (Coil), 1600Mw (Coil), 60A (Contact), 12Vdc (Contact), Panel
Mfr # 2-1904131-9
Zoro # G905865824
Sold in multiples of 4 for $89.96
$89.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form C (CO)
- Power Consumption - Relay 1600 mW
- Contact Material Ag Alloy
- Body Width - Relay 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1904131-9
- Zoro # G905865824
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Width - Relay | 1.102 in |
Body Height - Relay | 1.004 in |
Body Depth - Relay | 1.102 in |
Details
Item - Relay | Power Relay F4 |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form C (CO) |
Power Consumption - Relay | 1600 mW |
Contact Material | Ag Alloy |
Contact Limiting Making Current | 120 A |
Mounting Type | Plug-In |
Coil Type | Monostable, DC |
Contact Rating | 60 A |
Dielectric Voltage | 500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Coil Resistance | 90 Ω |
Contact Limiting Breaking Current | 60 A |
Contact Limiting Continuous Current | 60 A |
Protection Category | RTI |
Operating Temp. Range | 105 to 125°C |
Switching Current | 1000mA @ 5VDC |
Contact Limiting Short-Time Current | 240 A |
Terminal Type | Plug-In, Quick Connect |
Description
Power/Signal Relay, 1 Form C, 12Vdc (Coil), 1600Mw (Coil), 60A (Contact), 12Vdc (Contact), Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- AIMS POWER Monocrystalline Solar Panel, 60 W, 17.5V DC, 3.4 A, 64 Cells, MC4 (PV60SLIM)
- AMPHENOL ER 7C 712 SKT RECP (MS3102E2015S)
- RACO Electrical Box, 74 cu in, Outlet Box, 3 Gang, Non-Metallic, Rectangular (7874RAC)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- Te Connectivity Electrical Relays