Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 5A (Contact), Ac Input, Ac Output, Panel Mount
Mfr # 1618092-8
Zoro # G305865806
original price:
$1,893.62
13% off
new price: $1,645.99
/ea
Free Shipping & Returns
$1,645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C
- Dimensions 3-1/2 x 3 x 4.65 in
- Hz - Electrical 50/500 Hz
- Features Reverse Power Protection Function
- Mounting Type Stud Mounting, Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1618092-8
- Zoro # G305865806
- Country of Origin China
- Category Power Relays
Dimensions
Dimensions | 3-1/2 x 3 x 4.65 in |
Details
Item - Relay | Protective Relay |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C |
Hz - Electrical | 50/500 Hz |
Features | Reverse Power Protection Function |
Mounting Type | Stud Mounting, Bracket |
Contact Rating | 5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- PANDUIT Aqua cable identification sleeve for 2mm (NWSLC-2Y-AQ)
- EATON BUSSMANN Circuit Limiter, ANL Series, 60A, Fast-Acting, 32V AC, Bolt-On (ANL-60)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100H)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- Te Connectivity Power Relays