Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 5A (Contact), Ac Input, Ac Output, Panel Mount
Mfr # 1618065-8
Zoro # G405865836
product price: $2,424.99
/ea
Free Shipping & Returns
$2,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C
- Features Adjustable Pick-Up Operation; Paralleling, Dead Bus Type Protection Function
- Hz - Electrical 50/500 Hz
- Contact Rating 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1618065-8
- Zoro # G405865836
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Protective Relay |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C |
Features | Adjustable Pick-Up Operation; Paralleling, Dead Bus Type Protection Function |
Hz - Electrical | 50/500 Hz |
Contact Rating | 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, 30A, 5 PK (BP/AGC-SFE-A5RP)
- GROTE Pigtail, Y Adaptor, Female To Two Female (66810)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 0.622" Inside Dia. (160-016)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EJH2)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- Te Connectivity Power Relays