Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 26.5Vdc (Coil), 30A (Contact), 5Vdc (Contact),
Mfr # 3-1618239-3
Zoro # G405865959
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 1 Form B SPST-NC
- Electrical Connection - Power Relay Bus Wires
- Contact Voltage Rating 5 kVDC
- Coil Resistance 290 Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1618239-3
- Zoro # G405865959
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | High Voltage Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 1 Form B SPST-NC |
Electrical Connection - Power Relay | Bus Wires |
Contact Voltage Rating | 5 kVDC |
Coil Resistance | 290 Ω |
Contact Rating | 30 A |
Mounting Type | Flanged |
Description
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 26.5Vdc (Coil), 30A (Contact), 5Vdc (Contact), Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1 Heat Shrink Cass, 1"x.44"x.25" dia., Wh (H100X044H1C)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW061)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 24.00x20.00x16.00, Steel (A242016LP)
- MURR ELEKTRONIK MTS Single phase safety transformer P: 75VA IN: 115/230VAC OUT: 5VAC with RC circuit (866161)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXBC3ML-120A)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- Te Connectivity Power Relays