Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 24Vdc (Coil), 5A (Contact), 28Vdc (Contact), Dc
Mfr # 5-1618112-3
Zoro # G505865996
original price:
$1,487.42
13% off
new price: $1,288.99
/ea
Free Shipping & Returns
$1,288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C
- Dimensions 3-1/2 x 3.87 x 3 in
- Hz - Electrical 50/400 Hz
- Features Adjustable Drop-Out Operation; Undervoltage Protection Function; Potentiometer Adjustable
- Contact Rating 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1618112-3
- Zoro # G505865996
- Country of Origin Unknown
- Category Power Relays
Dimensions
Dimensions | 3-1/2 x 3.87 x 3 in |
Details
Item - Relay | Protective Relay |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C |
Hz - Electrical | 50/400 Hz |
Features | Adjustable Drop-Out Operation; Undervoltage Protection Function; Potentiometer Adjustable |
Contact Rating | 5A |
Operating Temp. Range | -20 to 65°C |
Description
Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 24Vdc (Coil), 5A (Contact), 28Vdc (Contact), Dc Input, Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (236)
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1HA0)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring with Angle Bracket, 100PK (WBR125AC)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBM4L-240A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- Te Connectivity Power Relays