Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form B, Spst-Nc, 0.5A (Contact), Ac Input, Panel Mount
Mfr # 5-1618065-8
Zoro # G705866007
product price: $2,474.99
/ea
Free Shipping & Returns
$2,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C
- Electrical Connection - Power Relay Screw Terminal
- Features Adjustable Pick-Up Operation; Dead Bus Type Protection Function
- Mounting Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1618065-8
- Zoro # G705866007
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Protective Relay |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO; 1 Form B, SPST-NC, 1 N/C |
Electrical Connection - Power Relay | Screw Terminal |
Features | Adjustable Pick-Up Operation; Dead Bus Type Protection Function |
Mounting Type | Flanged |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- TY-RAP 8.75" L Heavy Duty Cable Tie NAT PK 500 (TY272M)
- SQUARE D Thermal Unit, 6.42 to 6.79A (A9.25)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F121260SCSS)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/5A, Power Boost, Alarm Contact (85440)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- Te Connectivity Power Relays