Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form B, Spst, Momentary, 0.275A (Coil), 12Vdc (Coil), 3300Mw (Coil), 255A
Mfr # 1-1414995-0
Zoro # G305866049
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form B (NC)
- Power Consumption - Relay 3300 mW
- Contact Material AgSnO2
- Body Height - Relay 1.673 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1414995-0
- Zoro # G305866049
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Height - Relay | 1.673 in |
Body Width - Relay | 1.391 in |
Body Depth - Relay | 2.83 in |
Details
Item - Relay | High Current Automotive Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form B (NC) |
Power Consumption - Relay | 3300 mW |
Contact Material | AgSnO2 |
Features | High Power Relays (>75A) |
Dielectric Voltage | 500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Coil Resistance | 43 Ω |
Switching Current | 1000mA @ 5VDC |
Protection Category | RTIII |
Contact Limiting Breaking Current | 200 A |
Operating Temp. Range | -40 to 110°C |
Contact Limiting Making Current | 200 A |
Mounting Type | Screw |
Terminal Type | Screw Terminals |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 255 A |
Contact Rating | 175 A |
Description
Power/Signal Relay, 1 Form B, Spst, Momentary, 0.275A (Coil), 12Vdc (Coil), 3300Mw (Coil), 255A (Contact), 12Vdc (Contact), Dc Input, Random, Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 2" Insider Diameter - 50' Length - Black (FW200-50SP)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/20ADC (85087)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- Te Connectivity Power Relays