Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst-No, Momentary, 26.5Vdc (Coil), 10A (Contact), 35Vdc (Contact),
Mfr # 1-1618276-4
Zoro # G405866291
product price: $2,575.99
/ea
Free Shipping & Returns
$2,575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 1 Form A, SPST-NO, 1 NO
- Electrical Connection - Power Relay Turret Terminals
- Contact Voltage Rating 35 kVDC
- Coil Resistance 125 Ω
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1618276-4
- Zoro # G405866291
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | High Voltage Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 1 Form A, SPST-NO, 1 NO |
Electrical Connection - Power Relay | Turret Terminals |
Contact Voltage Rating | 35 kVDC |
Coil Resistance | 125 Ω |
Contact Rating | 10A |
Mounting Type | Threaded |
Description
Power/Signal Relay, 1 Form A, Spst-No, Momentary, 26.5Vdc (Coil), 10A (Contact), 35Vdc (Contact), Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGC-15-R)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- OK INDUSTRIES Insulated Wire Wrap Tool, 18 to 32 AWG (G100/R3278INS)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- OMRON Enclosed Power Relay, DPDT, 20A, 120VAC (MJN2CE-AC120)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, DPST (G7J-2A2B-B-W1-AC200/240)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- Te Connectivity Electrical Relays