Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst-No, 12Vdc (Coil), 3000Mw (Coil), 60A (Contact), Dc Input, Panel
Mfr # 2071366-2
Zoro # G105865853
product price: $15.15
/ea
Sold in multiples of 6 for $90.90
$90.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 3000 mW
- Contact Material AgSnO2
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2071366-2
- Zoro # G105865853
- Country of Origin China
- Category Power Relays
Details
Item - Relay | Standard Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 3000 mW |
Contact Material | AgSnO2 |
Number of Poles | 1 |
Features | Magnetic Latching |
Terminal Type | PCB-THT |
Insulation Creepage | 8 mm |
Contact Voltage Rating | 277 VAC |
Mounting Type | Printed Circuit Board |
Contact Rating | 60 A |
Coil Type | Bistable, 2 Coils, Polarized |
Insulation Clearance | 5 to 8 mm |
Protection Category | RTI |
Description
Power/Signal Relay, 1 Form A, Spst-No, 12Vdc (Coil), 3000Mw (Coil), 60A (Contact), Dc Input, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG13V02)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (CN15AN3AB)
- CALBRITE Cord Connector, 0.31-0.37 in. Cord Range (S40504GR00)
- RACO 1 in. D Malleable Iron/Steel Electrical Conduit Connector For Type B 5 each (3404-8)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (5X851)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Te Connectivity Electrical Relays