Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst-No, 0.005A (Coil), 24Vdc (Coil), 120Mw (Coil), 3A (Contact),
Mfr # 7-1461491-6
Zoro # G305866278
original price:
$4.04
4% off
new price: $3.85
/ea
Sold in multiples of 20 for $77.00
$77.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 120 mW
- Contact Material AgNi
- Body Height - Relay 0.492 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1461491-6
- Zoro # G305866278
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 0.492 in |
Body Depth - Relay | 0.787 in |
Body Width - Relay | 0.197 in |
Description
Power/Signal Relay, 1 Form A, Spst-No, 0.005A (Coil), 24Vdc (Coil), 120Mw (Coil), 3A (Contact), 125Vdc (Contact), Dc Input, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Set Screw Holder (K-2422)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXX)
- DAYTON Control Transformer, 300 VA, 80°C, 120V AC, 208/277V AC (31EH17)
- SOUTHWIRE RV 50AMP REPLACEMENT PLUG (95433308)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- Te Connectivity Power Relays