Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.072A (Coil), 24Vdc (Coil), 1800Mw (Coil), 60A
Mfr # 3-1393303-7
Zoro # G605865902
product price: $14.35
/ea
Sold in multiples of 10 for $143.50
$143.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 1800 mW
- Contact Material Ag Alloy
- Body Height - Relay 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393303-7
- Zoro # G605865902
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Height - Relay | 0.98 in |
Body Width - Relay | 1.02 in |
Body Depth - Relay | 1.02 in |
Details
Item - Relay | Power Relay F4 |
Coil Volts | 24V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 1800 mW |
Contact Material | Ag Alloy |
Contact Limiting Continuous Current | 60 A |
Contact Limiting Making Current | 120 A |
Protection Category | RTI |
Coil Type | Monostable, DC |
Contact Limiting Breaking Current | 20 A |
Contact Rating | 20 A |
Terminal Type | Plug-In, Quick Connect |
Coil Resistance | 324 Ω |
Mounting Type | Plug-In |
Dielectric Voltage | 500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Short-Time Current | 240 A |
Switching Current | 1000mA @ 5VDC |
Operating Temp. Range | 105 to 125°C |
Description
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.072A (Coil), 24Vdc (Coil), 1800Mw (Coil), 60A (Contact), 24Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- ICC ICC IC066BRCLP Wiring Block Bridging Clips (IC066BRCLP)
- HYDROMAXX 3/4 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS034100)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- Te Connectivity Electrical Relays