Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.038A (Coil), 12Vdc (Coil), 450Mw (Coil), 5A
Mfr # 1461400-4
Zoro # G605865919
product price: $1.59
/ea
Sold in multiples of 1000 for $1,590.00
$1,590.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 450 mW
- Contact Material Ag
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1461400-4
- Zoro # G605865919
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 0.717 in |
Body Width - Relay | 0.4 in |
Body Height - Relay | 0.579 in |
Description
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.038A (Coil), 12Vdc (Coil), 450Mw (Coil), 5A (Contact), 30Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Heavy Duty 4 Outlet Metal Surge Power Box_ 180 Joules_ w/6ft Cord_ Blk (35099)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- HUBBELL 30A 480V Ac 3Ph 3P, 4W Revs (HBL430P7WR)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- Te Connectivity Power Relays