Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.011A (Coil), 48Vdc (Coil), 540Mw (Coil), 16A
Mfr # 1461373-4
Zoro # G605866176
product price: $3.39
/ea
Sold in multiples of 26 for $88.14
$88.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 540 mW
- Contact Material AgSnO
- Body Height - Relay 0.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1461373-4
- Zoro # G605866176
- Country of Origin Taiwan, Province of China
- Category Power Relays
Dimensions
Body Height - Relay | 0.811 in |
Body Depth - Relay | 1.15 in |
Body Width - Relay | 0.504 in |
Description
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.011A (Coil), 48Vdc (Coil), 540Mw (Coil), 16A (Contact), 30Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK NIPPLE OFFSET RIGID 3/4"" (49021)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 60A, 600V AC, Indicating (LPJ-60SPI)
- LEVITON Decora Smart Three Pole Remote Switch White (DD0SR-1RM)
- WOODS Powr Blck3Out50' 14G Org (826)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (5Z548)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- Te Connectivity Electrical Relays