Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.008A (Coil), 24Vdc (Coil), 200Mw (Coil), 5A
Mfr # 1461353-6
Zoro # G005866196
product price: $2.79
/ea
Sold in multiples of 35 for $97.65
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 200 mW
- Contact Material AgSnO
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1461353-6
- Zoro # G005866196
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 0.787 in |
Body Height - Relay | 0.598 in |
Body Width - Relay | 0.394 in |
Description
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.008A (Coil), 24Vdc (Coil), 200Mw (Coil), 5A (Contact), 30Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ring, Locking (LR100)
- ZORO SELECT Two Hole Conduit Strap, Steel, Size 1-1/4", PK50 (3LV32)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1-1/4" Trade Size (SGBTL384CL)
- NVENT CADDY Conduit and Cable Hanger, Steel (781)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- Te Connectivity Power Relays