Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.008A (Coil), 24Vdc (Coil), 200Mw (Coil), 3A
Mfr # 2-1393194-7
Zoro # G105866133
Sold in multiples of 1000 for $3,150.00
$3,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 200 mW
- Contact Material Ag
- Body Width - Relay 0.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1393194-7
- Zoro # G105866133
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.4 in |
Body Height - Relay | 0.579 in |
Body Depth - Relay | 0.717 in |
Description
Power/Signal Relay, 1 Form A, Spst, Momentary, 0.008A (Coil), 24Vdc (Coil), 200Mw (Coil), 3A (Contact), 30Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- JONARD TOOLS Cable Mapper, Display LCD, Connector RJ11 (CM-100)
- IFM Snap Clamp, F/ 30mm Dia Sensor (E11049)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- Te Connectivity Electrical Relays