Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, B, Dpst, Momentary, 0.015A (Coil), 48Vdc (Coil), 700Mw (Coil), 6A
Mfr # 9-1415011-1
Zoro # G205866583
original price:
$12.12
20% off
new price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form A (NO) + 1 Form B (NC)
- Power Consumption - Relay 700 mW
- Contact Material AgNi
- Features Force Guided Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1415011-1
- Zoro # G205866583
- Country of Origin Switzerland
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Width - Relay | 0.496 in |
Body Height - Relay | 1.004 in |
Description
Power/Signal Relay, 1 Form A,B, Dpst, Momentary, 0.015A (Coil), 48Vdc (Coil), 700Mw (Coil), 6A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2X)
- ZORO SELECT Pin and Sleeve Plug, Red, 3 Poles (BRY460P9W)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BUBJ-CB-AC24)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- Te Connectivity Electrical Relays