Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, 48Vdc (Coil), 900Mw (Coil), 30A (Contact), Panel Mount
Mfr # 1558671-8
Zoro # G905866081
Sold in multiples of 30 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 900 mW
- Contact Material AgSnO
- Electrical Connection - Power Relay Printed Circuit Terminals, 0.25 x .032 Quick Connect Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1558671-8
- Zoro # G905866081
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Height - Relay | 27 mm |
Body Width - Relay | 0.984 in |
Body Depth - Relay | 32 mm |
Dimensions | 1.260 x 0.984 x 1.063 in |
Details
Item - Relay | Standard Power Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgSnO |
Electrical Connection - Power Relay | Printed Circuit Terminals, 0.25 x .032 Quick Connect Terminals |
Number of Poles | 1 |
Features | UL Coil Insulation Class F |
Switching Current | 1A @ 12V |
Contact Rating | 30 A |
Dielectric Voltage | 2500 Vrms Coil and Contact; 4000 Vrms Open Contacts |
Coil Type | Monostable, DC |
Terminal Type | Quick Connect, PCB-THT |
Switching Voltage | 480 VAC |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -40 to 105°C |
Protection Category | RTII |
Contact Voltage Rating | 250 VAC |
Coil Resistance | 2560 Ω |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Fuse and Terminal Block, 6 Gang, 4-1/2" L x 3-1/4" W x 7/8" H (13441)
- SIEMENS Circuit Breaker, QT Series 30/20A, 2 Pole, 120/240V AC (Q23020CT2)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- Te Connectivity Power Relays