Shop All Power Relays
Te Connectivity
Power/Signal Relay, 1 Form A, 12Vdc (Coil), 1600Mw (Coil), 70A (Contact), 12Vdc (Contact), Surface
Mfr # 1-1414610-0
Zoro # G705866038
product price: $20.19
/ea
Sold in multiples of 10 for $201.90
$201.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 1 Form A (NO)
- Power Consumption - Relay 1600 mW
- Contact Material Ag Alloy
- Body Height - Relay 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1414610-0
- Zoro # G705866038
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Height - Relay | 0.98 in |
Body Depth - Relay | 1.03 in |
Body Width - Relay | 1.031 in |
Details
Item - Relay | Power Relay F7 |
Coil Volts | 12V DC |
Contact Form - Relay | 1 Form A (NO) |
Power Consumption - Relay | 1600 mW |
Contact Material | Ag Alloy |
Operating Temp. Range | 105 to 125°C |
Contact Limiting Continuous Current | 70 A |
Contact Limiting Short-Time Current | 240 A |
Mounting Type | Printed Circuit Board |
Contact Rating | 70 A |
Protection Category | RTI |
Contact Limiting Breaking Current | 70 A |
Terminal Type | PCB-THT |
Contact Limiting Making Current | 120 A |
Coil Resistance | 90 Ω |
Switching Current | 1000mA @ 5VDC |
Coil Type | Monostable, DC |
Dielectric Voltage | 500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Description
Power/Signal Relay, 1 Form A, 12Vdc (Coil), 1600Mw (Coil), 70A (Contact), 12Vdc (Contact), Surface Mount-Straight
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 3 Gang Wp (80431-T)
- WIEGMANN Straight Wireway, NEMA 1, Length 6 Ft, Gray (HS446NK)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- Te Connectivity Electrical Relays