Shop All Headers & Wire Housings
Te Connectivity
Power Dbl Lock Plug Hsg 6P(Gwt)
Mfr # 5-177901-1
Zoro # G505910863
product price: $0.52
/ea
Sold in multiples of 200 for $104.00
$104.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power
- Material Nylon
- Color Natural
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-177901-1
- Zoro # G505910863
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Application | Power |
Material | Nylon |
Color | Natural |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Number of Contacts | 6 |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Max. Voltage | 300V AC |
Hole Center to Center | 3.96 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- GARDNER BENDER 3Port Lever Connector, 24 to 14 AWG Wire, 3 Pole (19-PCL3)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM121H29)
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings