Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK PLUG HSG 6P
Mfr # 177901-6
Zoro # G800956115
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards UL 1977
- Material Nylon
- Color Blue
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 177901-6
- Zoro # G800956115
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Standards | UL 1977 |
Material | Nylon |
Color | Blue |
Application | Power, Signal |
For Use With | 179841 Header, 177916 or 177917 Contacts, 177909 or 179466 Cap, 177919-1 Double Lock Plate |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Wire Type | Discrete; Stranded |
Number of Contacts | 6 |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Max. Temp. | 105°C |
Max. Voltage | 300V AC |
Hole Center to Center | 3.96 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings