Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK PLUG HSG 4P
Mfr # 177900-4
Zoro # G600956988
product price: $0.30
/ea
Sold in multiples of 600 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 20.5 mm
- Width 11.5 mm
- Color Yellow
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 177900-4
- Zoro # G600956988
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 20.5 mm |
Width | 11.5 mm |
Height | 20.6 mm |
Details
Item | Housing |
Number of Rows | 2 |
Color | Yellow |
Material | Nylon |
Application | Power, Signal |
For Use With | Cap: 177908 or 179465; Double Lock Plate 177918-1; Contacts: 177914 or 177915; Header: 179840 |
Standards | CSA; UL E28476 |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Wire Type | Discrete; Stranded |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Max. Voltage | 300V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- SOUTHWIRE Coleman Cable Extension Cord, Orange Extension Cord, 3 Cond. Round, 16/3 SJTW-A, Size 25' (02307)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Green, LED (9001SKT35LGG31)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings