Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK PLUG HSG 3P
Mfr # 177899-6
Zoro # G400956980
product price: $0.35
/ea
Sold in multiples of 300 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Color Blue
- For Use With 179839, 179844 Header; 177907 or 179464 Cap; 177914 or 177915 Contacts
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 177899-6
- Zoro # G400956980
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
Color | Blue |
For Use With | 179839, 179844 Header; 177907 or 179464 Cap; 177914 or 177915 Contacts |
Application | Power, Signal |
Standards | USR; CNR; C22.2 No. 182.3; UL 1977 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Wire Type | Discrete; Stranded |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3.96 mm |
Number of Contacts | 3 |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SAO16V02H30S)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG5352LA)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (8501RSD42V53)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings