Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK PLUG HSG 2P
Mfr # 177898-6
Zoro # G600957060
Sold in multiples of 163200 for $17,952.00
$17,952.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- For Use With 177914 or 177915 Contacts; 177906 Cap; 177918-1 Double Lock Plate; 179838 Header
- Material Nylon
- Application Power, Signal
- Standards CNR; USR; UL 1977; C22.2 No. 182.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 177898-6
- Zoro # G600957060
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
For Use With | 177914 or 177915 Contacts; 177906 Cap; 177918-1 Double Lock Plate; 179838 Header |
Material | Nylon |
Application | Power, Signal |
Standards | CNR; USR; UL 1977; C22.2 No. 182.3 |
Color | Blue |
Wire Type | Discrete; Stranded |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Number of Contacts | 2 |
Max. Voltage | 300V AC |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Cordmate Ii Kit (C53)
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24250301)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings