Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK PLUG HSG 1P(GWT)
Mfr # 5-316768-1
Zoro # G000957332
product price: $0.27
/ea
Sold in multiples of 350 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Application Power
- Material Nylon
- Color Natural
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-316768-1
- Zoro # G000957332
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 1 |
Application | Power |
Material | Nylon |
Color | Natural |
Max. Temp. | 105°C |
Max. Voltage | 300V AC |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Number of Contacts | 1 |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- LINEMASTER Hercules - No Shield (537-SWN)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (KLDR004)
- BONDHUS FELO #2 Plus-Minus Bit for Terminal Block Screws (0715751881)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings