Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK CAP P/M 2P RED
Mfr # 177906-2
Zoro # G501064324
product price: $0.45
/ea
Sold in multiples of 400 for $180.00
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards UL E28476
- Application Power, Signal
- Features Panel Mount Feature
- For Use With 177918-1 Double Lock Plate; 177898 Plug; 177916 or 177917 Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 177906-2
- Zoro # G501064324
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Standards | UL E28476 |
Application | Power, Signal |
Features | Panel Mount Feature |
For Use With | 177918-1 Double Lock Plate; 177898 Plug; 177916 or 177917 Contacts |
Material | Nylon |
Color | Red |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3.96 mm |
Wire Type | Discrete; Stranded |
Number of Contacts | 2 |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A30P24SS6)
- RACO Strap, Rgd/Imc/Flex, 2-Hole, 4", Steel (2242)
- MOUJEN Heavy Duty Limit Switch, Lever, Roller, SPDT (MJ1-6117)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings