Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK CAP HSG P/M 9P
Mfr # 177911-4
Zoro # G200956258
Sold in multiples of 200 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Rows 3
- Material Nylon
- Application Power
- Contact Type Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 177911-4
- Zoro # G200956258
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Yellow |
Number of Rows | 3 |
Material | Nylon |
Application | Power |
Contact Type | Tab |
Max. Voltage | 300V AC |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 9 |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- HUBBELL Blank Strap Mount Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP24)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200VH)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings