Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK CAP HSG P/M 6P
Mfr # 177909-4
Zoro # G000956168
Sold in multiples of 500 for $425.00
$425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- For Use With 177901 Plug; 177916 or 177917 Contacts; 177919-1 Double Lock Plate
- Number of Rows 2
- Material Nylon
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 177909-4
- Zoro # G000956168
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Yellow |
For Use With | 177901 Plug; 177916 or 177917 Contacts; 177919-1 Double Lock Plate |
Number of Rows | 2 |
Material | Nylon |
Features | Panel Mount Feature |
Standards | UL |
Application | Power, Signal |
Max. Voltage | 300V AC |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Contact Type | Tab |
Wire Type | Discrete; Stranded |
Number of Contacts | 6 |
Hole Center to Center | 3.96 mm |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Protective Cap, Grn (HBL15FCAPGN)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R84240)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings