Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK CAP HSG P/M 6P
Mfr # 177909-1
Zoro # G800956108
product price: $0.67
/ea
Sold in multiples of 200 for $134.00
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- For Use With 177916 or 177917 Contacts; 177901 Plug; 177919-1 Double Lock Plate
- Number of Rows 2
- Material Nylon
- Features Panel Mount Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 177909-1
- Zoro # G800956108
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Natural |
For Use With | 177916 or 177917 Contacts; 177901 Plug; 177919-1 Double Lock Plate |
Number of Rows | 2 |
Material | Nylon |
Features | Panel Mount Feature |
Standards | UL |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Wire Type | Discrete; Stranded |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 300V AC |
Hole Center to Center | 3.96 mm |
Contact Type | Tab |
Terminal Type | Crimp |
Number of Contacts | 6 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (D324NRB)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2.5 Lbs, 2007' Length, 0.0211" Diameter, Red (24SNS2.5)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV14-516Q)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings