Shop All Headers & Wire Housings
Te Connectivity
POWER DBL LOCK CAP HSG F/H 2P(GWT)
Mfr # 5-179463-1
Zoro # G500957085
product price: $0.99
/ea
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Material Nylon
- Application Power
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-179463-1
- Zoro # G500957085
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Material | Nylon |
Application | Power |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3.96 mm |
Number of Contacts | 2 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001SKS12B)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- SCHNEIDER ELECTRIC Mushroom Head, 30 mm, Yellow (9001Y22)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings