Shop All Headers & Wire Housings
Te Connectivity
Power Connector, 4 Contact(S), Female, Crimp Terminal, Receptacle
Mfr # 640250-4
Zoro # G405911090
product price: $0.16
/ea
Sold in multiples of 1000 for $160.00
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Max. Temp. 105°C
- Terminal Type Crimp
- Max. Voltage 250V AC
- Standards CSA Certified; UL E28476; UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640250-4
- Zoro # G405911090
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 6.35 mm |
Length | 0.621 in |
Max. Single Wire Size | 18 AWG |
Min. Single Wire Size | 30 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Max. Voltage | 250V AC |
Standards | CSA Certified; UL E28476; UL Listed |
Color | Natural |
For Use With | SL .156 Contacts |
Material | Nylon |
Application | Power, Signal |
Connector Terminates To | Wire & Cable |
Current Rating | 6.5 A |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3.96 mm |
Number of Contacts | 4 |
Connector Type | Receptacle |
Contact Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 25A Iec (LRD3322)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Gloss Finish, Black (CW-2-BL)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (TGKAD71023/1023EE1HS)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings