Shop All Wire Terminals
Te Connectivity
POWER BLADE TERMINAL 20-14 AWG BR
Mfr # 770642-3
Zoro # G200926589
Sold in multiples of 3200 for $192.00
$192.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 14 AWG
- Insulation Type Non-Insulated
- Max. Temp. 221 Degrees F
- Terminal Type Receptacle
- Seam Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770642-3
- Zoro # G200926589
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.665 in |
Details
Wire Range | 20 to 14 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 221 Degrees F |
Terminal Type | Receptacle |
Seam | Open |
Standards | UL Rating |
Connection Type | F-Crimp |
Features | Wire Insulation Support |
Connection Material | Brass |
Wire Type | Stranded, Discrete Wire |
Application | Wire & Cable |
Terminal Orientation | Straight |
Contact Plating Material | Nickel |
Insulation Dia | 0.112 to 0.123 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Heavy Heat Shrink Tubing, 12-6 AWG, PK2 (HWT-0020)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- INTERMATIC In-Wall Photo Cntrol Gry (EK4336SD89)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK200 (MN8-14R/SK)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- Te Connectivity Wire Terminals