Shop All Headers & Wire Housings
Te Connectivity
POWER BLADE HSG 12P NYLON BLACK
Mfr # 521163-2
Zoro # G700957670
product price: $2.59
/ea
Sold in multiples of 52500 for $135,975.00
$135,975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Terminal Type Receptacle
- Hole Center to Center 5.08 mm
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521163-2
- Zoro # G700957670
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Terminal Housing |
Material | Nylon |
Color | Black |
Terminal Type | Receptacle |
Hole Center to Center | 5.08 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 12 |
Flammability Rating | UL 94 V-0 |
Insulated | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings