Shop All Headers & Wire Housings
Te Connectivity
Power Blade Hsg 10P Nylon Natural
Mfr # 521680-4
Zoro # G705979325
product price: $1.39
/ea
Sold in multiples of 34 for $47.26
$47.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solutia Vydyne
- Color Natural
- Number of Contacts 10
- Contact Type Socket
- Flammability Rating UL 94 V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 521680-4
- Zoro # G705979325
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Connector |
Material | Solutia Vydyne |
Color | Natural |
Number of Contacts | 10 |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 5.59 mm |
Connector Type | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY527MX)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLK025)
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562 (RSR-9525)
- DWYER INSTRUMENTS Gas Pressure Switch, Range 4-20 Wc (1996-20)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings