Shop All Headers & Wire Housings
Te Connectivity
POST INSULATION FASTON 250 HOUSING
Mfr # 735075
Zoro # G400957703
product price: $0.04
/ea
Sold in multiples of 2000 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 24.4 mm
- Material Polypropylene
- Number of Contacts 1
- Flammability Rating UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 735075
- Zoro # G400957703
- Country of Origin Brazil
- Category Headers & Wire Housings
Dimensions
Length | 24.4 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polypropylene |
Number of Contacts | 1 |
Flammability Rating | UL 94 HB |
Terminal Type | Receptacle |
Insulated | Yes |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Power Distribution Block, Line Conductor (PDB-55-600-1-EC)
- PARTNERS BRAND UV Cable Ties, 50#, 12", Black, PK1000 (CTUV1250)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62820)
- SIEMENS Load Center, PN, 12 Spaces, 125A, Main Lug, 1 Phase (PN1224L1125C)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings